This product requires certification to purchase.

*CVR* STRAIN REL & SNSR CABLE

Moen

M-POWER *CVR* STRAIN REL & SNSR CABLE

  • Fast #
  • Part #M174057
  • Item #7878641
  • Manufacturer Part #174057
5 out of 5 Customer Rating
Brand image
Moen

M-POWER *CVR* STRAIN REL & SNSR CABLE

  • Fast #
  • Part #M174057
  • Item #7878641
  • Manufacturer Part #174057
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 504
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Documents


Specifications

Collection:
M-POWER
Height:
12/25
Material:
Plastic
Type:
M174057
UPC:
026508235911
Width:
4-99/100