Size M Polyester Mesh Reusable Economy Safety Vest in Blue
Size M Polyester Mesh Reusable Economy Safety Vest in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Zipper closure
- 2" silver reflective tape
- 5 horizontal stripe
- Contrasting trim detail
- (1) outside open upper chest pocket
- Inside lower open pocket
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- Clothing Size:
- M
- Color Finish Name:
- Blue
- Height:
- 51/100
- Length:
- 9-21/25
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Safety Vest
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 674326349862
- Weight:
- 0.49
- Width:
- 11-4/5