60W 2-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Black
60W 2-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Perfect for installing in pairs in a dining room, living room, bedroom, or kitchen, or to use in multiples in a hallway or for lining a staircase
- Clean, straightforward design makes it ideal for transitional settings
- Two-light flush mount with a minimalist look
- Wide, crown molding-inspired, metal band for an added architectural detail
- White, etched glass bowl emits a soft, comfortable glow
- Finished in statement-making Black
- Measures 14 in diameter X 4-5/8 in height
- Uses two 60-watt max medium base bulbs, including the LED equivalent, that are sold separately
- Includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 14 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched White
- Height:
- 4-5/8 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247232376
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14 in