This product requires certification to purchase.

20 in. 17 ga Direct Connect Arm in Satin Chrome

Zurn

20 in. 17 ga Direct Connect Arm in Satin Chrome

  • Fast #
  • Part #ZZR7319HBX20SC
  • Item #3693008
  • Manufacturer Part #ZR7319HBX-20-SC
5 out of 5 Customer Rating
Brand image
Zurn

20 in. 17 ga Direct Connect Arm in Satin Chrome

  • Fast #
  • Part #ZZR7319HBX20SC
  • Item #3693008
  • Manufacturer Part #ZR7319HBX-20-SC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Connection Type:
Direct Connect
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Gauge (metal):
17 ga
IAPMO Listed:
No
Length:
20 in
Product Type:
Arm
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240391031