2-9/16 in. Cover Brass for Marielle™ 26 Series
2-9/16 in. Cover Brass for Marielle™ 26 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 32-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve cover trim only
- For Marielle kitchen faucets
- Diameter: 2-9/16 in.
Specifications
- Brand Model Compatibility:
- Marielle™ 26 Series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rustic Bronze
- Depth:
- 2-14/25 in
- Diameter:
- 2-9/16 in
- Faucet Part Type:
- Cover
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 038877563656