Washer for SeeSnake® LCDPak
Washer for SeeSnake® LCDPak
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- SeeSnake® LCDPak
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Pack of 2
- Product Type:
- Washer
- UPC:
- 095691338983
- Weight:
- 6 lb