Diverter Wrench for Saxton RT6
Diverter Wrench for Saxton RT6
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Installation tool
- Saxton RT6 roman tub trim kit
- Pfister original replacement part
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Saxton RT6
- Faucet Part Type:
- Diverter Wrench
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877543702
- WaterSense Labeled:
- No