Bathroom Sink Drain in Chrome
Bathroom Sink Drain in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 390-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use in bathroom sinks
- Durable metal construction
- Backed by Delta faucet’s lifetime limited warranty
- Delta replacement part
- Pop up drain assembly
Documents
Specifications
- Color Finish Name:
- Chrome
- Grid Drain Material:
- Metal
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Product Type:
- Pop-Up Drain
- UPC:
- 034449422192