Delta Brizo Other: Thermostatic Valve With Integrated Diverter Extension Kit Matte Black
TempAssure Delta Brizo Other: Thermostatic Valve With Integrated Diverter Extension Kit Matte Black
Product Details
Product Details
- Extension kit extends rough installation up to 1" for integrated diverter models
Specifications
- ADA Compliant:
- No
- Collection:
- TempAssure
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-19/50
- Height:
- 3-22/25
- Type:
- Faucet
- UPC:
- 034449918275