Metal Lift Rod in Oil Rubbed Bronze
Flynn™ Metal Lift Rod in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Pallet: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Model 35768LF Series
- Collection:
- Flynn™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- IAPMO Listed:
- No
- Material:
- Metal
- Product Type:
- Lift Rod
- UPC:
- 034449847537