DELTA OTHER: HANDLE ASSEMBLY - DIVERTER
DELTA OTHER: HANDLE ASSEMBLY - DIVERTER
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Delta
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-7/25
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- DRP100179PC
- UPC:
- 034449886239