Tub Spout in Lumicoat™ Polished Nickel
Pivotal® Tub Spout in Lumicoat™ Polished Nickel
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- T5799-WL
- Collection:
- Pivotal®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Lumicoat Polished Nickel
- Depth:
- 11-1/2
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Height:
- 3/4
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 11-1/2
- Material:
- Brass
- NSF Certified:
- No
- Spout Reach:
- 9-5/8
- Spout Type:
- Rigid spout
- UL Listed:
- No
- UPC:
- 195205016663
- WaterSense Labeled:
- No
- Width:
- 2-1/2