This product requires certification to purchase.

DELTA RETAIL CHANNEL PRODUCT: WAND ASSEMBLY

Delta Faucet

DELTA RETAIL CHANNEL PRODUCT: WAND ASSEMBLY

  • Fast #
  • Part #DRP100546SP
  • Item #7833936
  • Manufacturer Part #RP100546SP
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

DELTA RETAIL CHANNEL PRODUCT: WAND ASSEMBLY

  • Fast #
  • Part #DRP100546SP
  • Item #7833936
  • Manufacturer Part #RP100546SP
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 390
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Delta
Color Finish Category:
Stainless Steel
Color Finish Name:
SpotShield Stainless
Depth:
2-1/4 in
Height:
5 in
Material:
Plastic
UPC:
034449906968