Plastic Slide Mechanism for 51386, 51549, 51559, 51579, 51589 and 51599-DS
Universal Showering Components Plastic Slide Mechanism for 51386, 51549, 51559, 51579, 51589 and 51599-DS
Package Quantity Info:
Each: 1 Pallet: 972-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with many Delta hand shower styles
- Sold separately
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 51386, 51549, 51559, 51579, 51589, 51599-DS
- Collection:
- Universal Showering Components
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 1-11/25 in
- Faucet Part Type:
- Slide Mechanism
- GSA Approved:
- No
- Height:
- 6-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 195205028529
- WaterSense Labeled:
- No