Single Handle Diverter Valve Trim in Polished Nickel - Natural
Pardees Single Handle Diverter Valve Trim in Polished Nickel - Natural
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid brass construction
- ADA compliant lever handle assembly for control valve
- Diverter: Order handle & diverter Valve part #1-617, 1-701, 1-702, 1-703, 1-704, 1-705, 1-706 or 1-707
- Flow Control: Order handle & flow control valve part #1-606U or 1-607U
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Pardees
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Escutcheon Height:
- 6-1/2
- Escutcheon Width:
- 6-1/2
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNING.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THIS PRODUCTS.
- Trim Only:
- Yes
- UPC:
- 709180233658
- Valve Trim Type:
- Transfer & Diverter