DELTA DORVAL: 17/17T 6F INTEGRATED DIVERTER ESCUTCHEON
Dorval™ DELTA DORVAL: 17/17T 6F INTEGRATED DIVERTER ESCUTCHEON
Package Quantity Info:
Each: 1 Case: 6 Pallet: 390-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Dorval™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Height:
- 6-63/100 in
- Material:
- Brass
- UPC:
- 034449944670
- Width:
- 1-63/100 in