DELTA DORVAL: CROSS HANDLE HUB
Dorval™ DELTA DORVAL: CROSS HANDLE HUB
Package Quantity Info:
Each: 1 Pallet: 780-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Dorval™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 1-19/50 in
- Material:
- Zinc
- UPC:
- 034449928670