This product requires certification to purchase.

DELTA DORVAL: LIFT ROD AND FINIAL

Delta Faucet

Dorval™ DELTA DORVAL: LIFT ROD AND FINIAL

  • Fast #
  • Part #DRP100886BL
  • Item #8050689
  • Manufacturer Part #RP100886BL
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Dorval™ DELTA DORVAL: LIFT ROD AND FINIAL

  • Fast #
  • Part #DRP100886BL
  • Item #8050689
  • Manufacturer Part #RP100886BL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 700
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Delta
Collection:
Dorval™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Material:
Zinc
Product Type:
Lavatory
UPC:
034449930338