DELTA DORVAL: LIFT ROD AND FINIAL - TOUCH
Dorval™ DELTA DORVAL: LIFT ROD AND FINIAL - TOUCH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Dorval™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Material:
- Zinc
- Type:
- DRP100965BL
- UPC:
- 034449930185