DELTA DORVAL: TOUCH BASE ASSEMBLY
Dorval™ DELTA DORVAL: TOUCH BASE ASSEMBLY
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Dorval™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 2-13/100
- Height:
- 1/2
- Material:
- Plastic
- Type:
- DRP100964CZ
- UPC:
- 034449930284