HDL SET SCREW AND BUTTON
Dorval™ HDL SET SCREW AND BUTTON
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1703-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Delta
- Collection:
- Dorval™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Wrist Blade
- Height:
- 1-19/50 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- UPC:
- 034449931359