*0323 LIFT ROD & FINI
Dorval™ *0323 LIFT ROD & FINI
Product Details
Product Details
Specifications
- Collection:
- Dorval™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Height:
- 11-1/2
- Material:
- Zinc
- Type:
- DRP100959CZ
- UPC:
- 034449930154