WALL WIDESPREAD LAV CROSS HDLS
Dorval™ WALL WIDESPREAD LAV CROSS HDLS
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Dorval™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-47/50 in
- Height:
- 4-3/4 in
- Material:
- Zinc
- UPC:
- 034449943222
- Width:
- 5-47/50 in