This product requires certification to purchase.

*CVR* *DRYDEN 14S HDL ASSY

Delta Faucet

Dryden™ *CVR* *DRYDEN 14S HDL ASSY

  • Fast #
  • Part #DRP52587CZ
  • Item #4275362
  • Manufacturer Part #RP52587CZ
5 out of 5 Customer Rating
Brand image
Delta Faucet

Dryden™ *CVR* *DRYDEN 14S HDL ASSY

  • Fast #
  • Part #DRP52587CZ
  • Item #4275362
  • Manufacturer Part #RP52587CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1800
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Dryden™
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Faucet Part Type:
Handle Kit
Height:
1 in
Material:
Metal
Number of Handles:
Single Handle
UPC:
034449677165