H/SHWR HDL BSE & GSKT VEBR
Dryden™ H/SHWR HDL BSE & GSKT VEBR
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Dryden™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-63/100
- Height:
- 1-1/2
- Type:
- Faucet
- UPC:
- 034449585675