EDENSHIRE 1 LITE WM
EDENSHIRE 1 LITE WM
Product Details
Product Details
- The Great Outdoor Edenshire
- English Brass
- Clear Seeded Glass
- 1-60W Medium Base
- 6"W x 14" H x 7.75" Ext.
- Solid Brass Construction
- Hinged door
Documents
Specifications
- ADA Compliant:
- No
- Height:
- 14
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- Type:
- M72421212
- UPC:
- 747396087481