DELTA EVERLY: FLANGE - SHOWER
Everly DELTA EVERLY: FLANGE - SHOWER
Package Quantity Info:
Each: 1 Pallet: 5880-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Everly
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- SpotShield Brushed Nickel
- Depth:
- 1-14/25 in
- Height:
- 2-31/100 in
- Material:
- Brass
- UPC:
- 034449835664