This product requires certification to purchase.

60X34 CNTR ACR SHWR PAN W/LS WHIT

Aquatic

Everyday 60X34 CNTR ACR SHWR PAN W/LS WHIT

  • Fast #
  • Part #A6034APANBLWH
  • Item #3688551
  • Manufacturer Part #6034APANBL-WH
3.3 out of 5 Customer Rating
Brand image
Aquatic

Everyday 60X34 CNTR ACR SHWR PAN W/LS WHIT

  • Fast #
  • Part #A6034APANBLWH
  • Item #3688551
  • Manufacturer Part #6034APANBL-WH
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shower pan
  • Slip-resistant, textured bottom
  • 1 seat (LH or RH)
  • Seat height 20-1/4 Inch
  • Extended tiling flange (3T)
  • Enhanced front profile
  • Step guides for various wall finishes
  • Center drain
  • Premium cast acrylic surface
  • 5-year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
CARB OTC LEED Compliant:
No
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
Height:
23 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
60 in
Material:
Acrylic
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shower Base Shape:
Rectangle
Threshold Height:
23 in
UL Listed:
No
UPC:
826541797489
Width:
34 in