This product requires certification to purchase.

100W 4-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel

Progress Lighting

Fleet 100W 4-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PP216809
  • Item #7114822
  • Manufacturer Part #P2168-09
4.2 out of 5 Customer Rating
Brand image
Progress Lighting

Fleet 100W 4-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PP216809
  • Item #7114822
  • Manufacturer Part #P2168-09
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Emulates European faucet designs.
  • Distinct die cast arm and cup.
  • Etched opal glass.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Fleet
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-1/2 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched Opal
Height:
7-3/16 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern, Transitional
Material:
Steel
Number of Lights:
4
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
785247193707
Volts:
120V
Watts:
100 W
Width:
32 in