This product requires certification to purchase.

Bathtub Feet in Polished Chrome

Victoria+Albert®

Bathtub Feet in Polished Chrome

  • Fast #
  • Part #VFTRADPC
  • Item #4833899
  • Manufacturer Part #FT-RAD-PC
5 out of 5 Customer Rating
Brand image
Victoria+Albert®

Bathtub Feet in Polished Chrome

  • Fast #
  • Part #VFTRADPC
  • Item #4833899
  • Manufacturer Part #FT-RAD-PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Set of Feet For Radford Tub
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
RAD-N-SW-OF
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Installation Type:
Freestanding
Product Type:
Bathtub Feet
Proposition 65:
Warning: Cancer and Reproductive Harm www.p65warnings.ca.gov
UPC:
824438383319