60W 3-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Noir with Black
Gabriel 60W 3-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Noir with Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Geometric design
- Modern farmhouse styling
- Transitional versatility
- Open frame illumination
- Add a little bit of farmhouse charm to your element with this three-light ceiling mount
- Fit for candelabra bulbs, the open tapered shade provides an ample amount of illumination for your modern-farmhouse kitchen or traditional style living room space
- The noir finish is a great pairing combination with distressed natural woods and white washed floors
Specifications
- ADA Compliant:
- No
- Collection:
- Gabriel
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir, Black
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 12 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Craftsman, Transitional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 190808135261
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10-1/4 in