This product requires certification to purchase.

60W 4-Light Candelabra E-12 Incandescent Chandelier in Oiled Bronze

Quorum International

Gabriel 60W 4-Light Candelabra E-12 Incandescent Chandelier in Oiled Bronze

  • Fast #
  • Part #Q604486
  • Item #8592374
  • Manufacturer Part #604-4-86
5 out of 5 Customer Rating
Brand image
Quorum International

Gabriel 60W 4-Light Candelabra E-12 Incandescent Chandelier in Oiled Bronze

  • Fast #
  • Part #Q604486
  • Item #8592374
  • Manufacturer Part #604-4-86
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Geometric Design
  • Modern Farmhouse Styling
  • Transitional Versatility
  • Open Frame Illumination
  • Requires Certification

Specifications

Collection:
Gabriel
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
Dimmable:
No
ETL Listed:
No
Height:
16
Installation Type:
Chain Hung
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional, Transitional
Material:
Steel
Number of Lights:
4
Number of Tiers:
1
UL Listed:
Suitable for Dry Locations
UPC:
190808119162
Volts:
120V
Watts:
60
Width:
12-1/2