This product requires certification to purchase.

GC VALVES NSF APPROVED 1/8" STAINLESS STEEL NORMALLY OPEN DIRECT ACTING SOLENOID VALVE, 120VAC

GC Valves

GC VALVES NSF APPROVED 1/8" STAINLESS STEEL NORMALLY OPEN DIRECT ACTING SOLENOID VALVE, 120VAC

  • Fast #
  • Part #GNS302GF02C2AC1
  • Item #8742326
  • Manufacturer Part #NS302GF02C2AC1
5 out of 5 Customer Rating
Brand image
GC Valves

GC VALVES NSF APPROVED 1/8" STAINLESS STEEL NORMALLY OPEN DIRECT ACTING SOLENOID VALVE, 120VAC

  • Fast #
  • Part #GNS302GF02C2AC1
  • Item #8742326
  • Manufacturer Part #NS302GF02C2AC1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Certified to meet SDWA lead-free requirement
  • UL, CSA, CE
  • NEMA 4X 1/2 in conduit housing w/24 in leads
  • AC and DC voltages available
  • DIN, junction box & NEMA 7/9 explosion proof housings optional
  • Requires Certification

Specifications

End Connection 1:
NPT
End Connections:
NPT
Material:
Stainless Steel
Type:
GNS302GF02C2AC1
UL Listed:
Yes
Valve Size:
1/8 in
Volts:
120/110V
Watts:
11