Size 9 Plastic Automotive and Chemical Reusable Gloves in Grey and Black
HyFlex® Size 9 Plastic Automotive and Chemical Reusable Gloves in Grey and Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Darker liner for safety gloves suited to dirty or oily conditions
- Breathable nitrile coating PPE gloves that offer all-day comfort
- ZONZ™ comfort fit technology reduced tension, greater usability
Specifications
- ANSI:
- ANSI 3, ANSI A1
- Collection:
- HyFlex®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey
- Glove Size:
- 9
- Glove Type:
- Automotive, Chemical, Industrial, Machinery and Equipment, Metal Fabrication
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- Yes