This product requires certification to purchase.

Brass Hand Shower Holder in English Bronze

Newport Brass

Brass Hand Shower Holder in English Bronze

  • Fast #
  • Part #N288-07
  • Item #1952028
  • Manufacturer Part #288-07
3.4 out of 5 Customer Rating
Brand image
Newport Brass

Brass Hand Shower Holder in English Bronze

  • Fast #
  • Part #N288-07
  • Item #1952028
  • Manufacturer Part #288-07
3.4 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Diameter - Inside 1:
1-1/2 in
Diameter - Outside:
2-5/16 in
End Connection 1:
NPT
End Connection 2:
NPSM
End Connections:
NPT x NPSM
Faucet Part Type:
Hand Shower Holder
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Wall Mount
Length:
4-1/16 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388216190
Width:
2-5/16 in