41-3/4 in. Farmhouse Fireclay Double Bowl Kitchen Sink in White
Heritage 41-3/4 in. Farmhouse Fireclay Double Bowl Kitchen Sink in White
Product Details
Product Details
- 8" pre-drilled holes for a wall mount faucet
- 3 1/2" center drain
- High back splash
- Fireclay
- Integral Drainboard
- Above Mount
- Proven to be durable and resistant to extreme temperatures fireclay sinks are visually appealing, timeless in design and a stylish choice
- Whitehouse Collection’s Heritage Front Apron Fireclay Sink with Integral Drainboard and High Backsplash is handmade from natural clay, molded, and then baked into an elegant, smooth and glossy finish
Documents
Specifications
- Collection:
- Heritage
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Faucet Center Size:
- 8 in
- Faucet Included:
- No
- Length:
- 41-3/4
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 22 in x 15-3/4 in x 9 in
- Sink Depth:
- 16
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- Greater than 36 in
- UPC:
- 848130039701
- Width:
- 32