Single Function Hand Shower in Polished Nickel
Contemporary Single Function Hand Shower in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stylish handshower allows you to direct water flow right where you need it
- WaterSense certified maximum flow rate of 1.75 GPM
- Balanced COMFORT WAVE technology for a wide coverage rinse and wash
- Rubber nozzles to prevent limescale build-up
- Meets 2018 California water efficiency appliance CEC regulations
- Handshower hose and other accessories sold separately
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Contemporary
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Material:
- Plastic
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 7-7/8 in
- Hose Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 1 in
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- UL Listed:
- No
- UPC:
- 739268342934
- WaterSense Labeled:
- Yes
- Width:
- 1 in