Size 9 Coated, Cut Resistant and Work Nitrile Foam Diamond, Knit, Plastic and Rubber Gloves
HyFlex® Size 9 Coated, Cut Resistant and Work Nitrile Foam Diamond, Knit, Plastic and Rubber Gloves
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides protection from cuts and oil exposure across multiple applications and within a series of different dip-line gloves (palm coated, 3/4 dipped, full dipped)
- RIPEL technology prevents fluid from making contact with the workers skin, keeping hands dry
- Provides dexterity and a high-level of comfort with ZONZtechnology
- Superior grip performance with ANSELL GRIP technology for safe handling in dry-to-oily applications
- FORTIX technology for extended product use life and increased protection with up to 12x durability in the thumb crotch
- Reinforced thumb crotch for increased protection & longevity
- Grip performance for safe handling in dry-to-oily applications
- Silicone free
- Ultra-lightweight 18 gauge
- Protects against lacerations, oil and industrial fluid exposure
Specifications
- ANSI:
- ANSI Abrasion Level 4, ANSI Cut Level A2
- Coating:
- Nitrile Foam
- Collection:
- HyFlex®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey
- Glove Size:
- 9
- Glove Type:
- Agriculture, Automotive, Coated, Cut Resistant, Machinery and Equipment, Medical, Metal Fabrication, Oil and Gas Industry, Utilities, Warehousing, Work
- Length:
- 10-3/10 in
- Material:
- Diamond, Knit, Plastic, Rubber, Dyneema
- Material Type:
- HPPE, Nitrile
- Reusable:
- No
- UPC:
- 076490449735