IMPACT CUT LEVEL 3 GOATSKIN LEATHER GLOVES L
IMPACT CUT LEVEL 3 GOATSKIN LEATHER GLOVES L
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ANSI/ISEA 138-2019 Impact Rated Enhanced TPR
- Reinforced Palm Last Longer
- Soft Top Grain Goatskin Leather
- Keystone Thumb for mobility
- Gunn cut for added comfort
- Webbing Pull Loop for easy wear
- EN388 Abrasion: 2 (Range: 1-4)
- EN388 Cut: 3 (Range: 1-5)
- EN388 Tear: 4 (Range: 1-4)
- EN388 Puncture: 2 (Range: 1-4)
Specifications
- ANSI:
- ANSI Cut Level 3
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown, Black, Red
- Glove Size:
- L
- Material:
- Leather
- Reusable:
- Yes
- Type:
- M48228772
- UPC:
- 045242556526