1/2 in. Brass Button for 51 Series
1/2 in. Brass Button for 51 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 26-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 51 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Button
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 038877471135
- WaterSense Labeled:
- No