15,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
ST Series 15,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 1, 0.76
- Application:
- Residential
- BTU:
- 15000
- BTU Cooling Rating:
- 18200 Btu/h
- CFM:
- 205 ft3/min
- Collection:
- ST Series
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 49 dB
- Depth:
- 9-1/8 in
- EER:
- 13.0
- Height:
- 11-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 15
- Max CFM:
- 533 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 21.6
- Suction Line (OD):
- 1/2 in
- Volts:
- 208/230V
- Weight:
- 22 lb
- Width:
- 31-7/16 in
- Zones:
- 1