72 x 36 in. Drop-In Bathtub with End Drain in Biscuit
Isabella 72 x 36 in. Drop-In Bathtub with End Drain in Biscuit
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangle shaped drop-in with end-drain
- Built-in armrests included
- Soaking Tub only bath therapy type
- Extra thick reinforced fiberglass
- Made in the U.S.A
Specifications
- Bathtub Shape:
- Rectangle
- Collection:
- Isabella
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- End
- Installation Type:
- Drop-in
- Material:
- Plastic, Reinforced Fiberglass
- Overall Length:
- 72
- Overall Width:
- 36
- UPC:
- 758277610797