36 x 60 in. 55 gal 13 mic Coreless Roll in Natural
36 x 60 in. 55 gal 13 mic Coreless Roll in Natural
Product Details
Product Details
- Star seal bottom helps prevent leakage
- Superior film strength—ideal for paper and non-sharp objects
- Perforated for easy tear-off and dispensing convenience
Specifications
- Capacity:
- 55 gal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Product Type:
- Coreless Roll
- Thickness:
- 13 mic
- UPC:
- 098241058874
- Width:
- 36 in