52 in. 3-Blade Indoor Ceiling Fan in Midnight Black
Jovie 52 52 in. 3-Blade Indoor Ceiling Fan in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dimmable
- Premium power 153 X 15 mm torque-induction motor for quiet operation
- Triple capacitor, 4 speed reversible motor
- Precision balanced motor and blades for wobble-free operation
- 12° blade pitch designed for optimal air
- Extra long 6.5 foot lead wire for use with long down rods
- Includes wall remote with downlight
- Limited lifetime warranty
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5901
- Ceiling Fan Blade Finish:
- Midnight Black/American Walnut
- Collection:
- Jovie 52
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Control Type:
- Remote Control
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Fan Speeds:
- 4
- Height:
- 13-2/5
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Contemporary, Modern
- Material:
- Plywood, Steel
- Number of Blades:
- 3
- UPC:
- 014817611960
- Volts:
- 120V
- Watts:
- 62