Front Mount Tank Lever for C-2320 One Piece Toilet
Julian Front Mount Tank Lever for C-2320 One Piece Toilet
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- C-2320 One Piece Toilet
- CSA Certified:
- CSA B45.1
- Collection:
- Julian
- WaterSense Labeled:
- Yes