60W 12-Light Candelabra E-12 Incandescent Chandelier in Noir with Aged Brass
Lacy 60W 12-Light Candelabra E-12 Incandescent Chandelier in Noir with Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Minimalist Design
- Geometric Design
- Adjustable Height
- Transitional Versatility
- Modern Appeal
- Chain/Stem Hanging
Specifications
- Collection:
- Lacy
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir, Aged Brass
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 18-1/2 in
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary, Soft
- Material:
- Steel
- Number of Lights:
- 12
- Number of Tiers:
- 2
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 190808135438
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 30 in