LARGE ONE LIGHT UPLIGHT OUTDOOR WALL LANTERN
Childress LARGE ONE LIGHT UPLIGHT OUTDOOR WALL LANTERN
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A shepherd’s crook, chamfered roof line, cut-corner-square body with Satin Etched glass and a small bottom finial all add detail and visual interest
- 1 A19 Medium 100 watt light bulb
- Satin etched glass panels and satin etched glass panels
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
Specifications
- Collection:
- Childress
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Height:
- 21-3/8 in
- Light Bulb Shape Code:
- A19
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- UPC:
- 785652078712
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 9 in