This product requires certification to purchase.

1/2 in. NPT Pressure Balancing Valve

Olympia Faucets

1/2 in. NPT Pressure Balancing Valve

  • Fast #
  • Part #OP2400B
  • Item #7216707
  • Manufacturer Part #P-2400B
3.7 out of 5 Customer Rating
Brand image
Olympia Faucets

1/2 in. NPT Pressure Balancing Valve

  • Fast #
  • Part #OP2400B
  • Item #7216707
  • Manufacturer Part #P-2400B
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Covered under Olympia Faucets‘ limited lifetime warranty
  • Constructed of brass ensuring durability and dependability
  • Designed to easily install with standard U.S. plumbing connections
  • Number of Ports: 4
  • Connection Size: 1/2“
  • Connection Type: CXC and IPS
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
Cartridge Type:
Ceramic Disc
Connection Type:
PEX
Height:
3-9/16 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Pressure Balancing Valve
Width:
3-9/16 in