This product requires certification to purchase.

Two Handle Lever Pot Filler in Gun Metal

Newport Brass

Jacobean Two Handle Lever Pot Filler in Gun Metal

  • Fast #
  • Part #N2470-5503/14
  • Item #4430681
  • Manufacturer Part #2470-5503/14
5 out of 5 Customer Rating
Brand image
Newport Brass

Jacobean Two Handle Lever Pot Filler in Gun Metal

  • Fast #
  • Part #N2470-5503/14
  • Item #4430681
  • Manufacturer Part #2470-5503/14
5 out of 5 Customer Rating

X Points

Color Finish Name: Gun Metal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA compliant Lever Handles
  • Brass Valve bodies Valve Included
  • Quarter-turn washerless ceramic disc valve cartridges
  • Two-valve, inlet/outlet flow control design
  • Double-pivot spout with aerated flow
  • 4-9/16" (11.6 cm) spout height from wall inlet center
  • 21-1/16" (53.5 cm) pivoting spout reach from inlet valve (c-c)
  • 3-1/2" (8.9 cm) pivoting inlet valve offset (wall-center)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Jacobean
Color Finish Category:
Greys
Color Finish Name:
Gun Metal
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Quarter Turn Washerless Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
4-9/16
Spout Reach:
21-1/16
Spout Type:
Double-Pivot
UPC:
760724444817