This product requires certification to purchase.

5/8 x 3/4 x 1 ips x meter swivel nut valve

Mueller Company

5/8 x 3/4 x 1 ips x meter swivel nut valve

  • Fast #
  • Part #MB24353NEFG
  • Item #4467146
  • Manufacturer Part #024353 216N
5 out of 5 Customer Rating
Brand image
Mueller Company

5/8 x 3/4 x 1 ips x meter swivel nut valve

  • Fast #
  • Part #MB24353NEFG
  • Item #4467146
  • Manufacturer Part #024353 216N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • With lockwing and check
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Compression
End Connections:
Compression
Inlet Service Size:
5/8
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
OutletMeter Size:
3/4
Type:
A2460CIPR10BRED
Valve Size:
1 in